Zoro Homepage

WHEEL INSTALLATION KIT

  • Mfr # 56K548BLK

  • Zoro # G615453434


product price: $31.59
/ea

Key Features

Thread Size
14x1.5
Color
Black
Length
1.38 in
Material
Carbon Steel
Head Type
13/16 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56K548BLK
Zoro #
G615453434
UPC #
810012852210
Country of Origin
China

Dimensions

Thread Size
14x1.5
Length
1.38 in
Wrench Size
13/16 in

Details

Color
Black
Material
Carbon Steel
Head Type
13/16 in Hex

Description

14 mm x 1.5 Thread Size; 60 Degree Conical; Bulge Acorn; 1.38 Inch Overall Length; 13/16 Inch Hex Size; Black; Carbon Steel; Set Of 20


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Designed For Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.