Zoro Homepage

WHEEL INSTALLATION KIT

  • Mfr # 70K648

  • Zoro # G415453429


product price: $33.45
/ea

Key Features

Material
Carbon Steel
Color
Silver
Length
1.9 in
Thread Size
14x1.5
Head Type
3/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70K648
Zoro #
G415453429
UPC #
810012852524
Country of Origin
China

Dimensions

Length
1.9 in
Thread Size
14x1.5
Wrench Size
3/4 in

Details

Material
Carbon Steel
Color
Silver
Head Type
3/4 in Hex

Description

14 mm x 1.5 Thread Size; 60 Degree Conical; Bulge Acorn; 1.9 Inch Overall Length; 3/4 Inch Hex Size; Chrome; Carbon Steel; Set Of 24


  • • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
  • • Chrome Plated Lug Nuts Have A Long Lasting, High Luster Finish
  • • Highly Resistant To Rusting, Chipping Or Peeling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.