WHEEL INSTALLATION KIT 8 Lug Kit 14 Millimeter x 15 Thread Size 60 Degree Conical Acorn Duplex

  • Mfr # 13K848BLK

  • Zoro # G908258388


product price:  $59.89
/ea

Key Features

Seat Type
60 Degree Conical
Color
Black
Material
Carbon Steel
Thread Size
14x1.5
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13K848BLK
Zoro #
G908258388
UPC #
810034662408
Country of Origin
China

Dimensions

Thread Size
14x1.5
Length
2 in
Wrench Size
7/8 in

Details

Seat Type
60 Degree Conical
Color
Black
Material
Carbon Steel
Head Type
7/8 in Hex
Design
Acorn Duplex

Description

Limited Lifetime Warranty


  • • Dual Coating: Black Spline And Hex Lug Nuts And Bolts Are Coated With Black Zinc First, Then Painted Using An Electro-Deposition Process To Ensure Corrosion Resistance And A Long Lasting Luster
  • • Identification Thread Size Clearly Marked On Every Lug Nut
  • • Precision Threads: Lug Nuts Are Forged, Not Cut From Bar Stock, Forging Allows For Better Mechanical Properties And Consistent Quality
  • • Spline Lugs Require A Special Installation, Removal Tool Known As A Spline Adapter. Coyote Accessories Spline Adapters Feature A Dual Hex To Fit OEM Lug Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.