Zoro Homepage

WHEEL LOCKS

  • Mfr # 741148JBLK

  • Zoro # G915453431


product price: $15.79
/ea

Key Features

Color
Black
Type
Lug Nut Lock
Length
1.26 in
Material
Carbon Steel
Thread Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741148JBLK
Zoro #
G915453431
UPC #
810012852944
Country of Origin
United States

Dimensions

Length
1.26 in
Thread Size
14x1.5
Wrench Size
13/16 in And 3/4 in Hex

Details

Color
Black
Type
Lug Nut Lock
Material
Carbon Steel

Description

Lug Nut Lock; 14 mm x 1.5 Thread Size; 60 Degree Conical Bulge; Acorn; 1.26 Inch Overall Length; 13/16 Inch And 3/4 Inch Hex Size; Black; Carbon Steel; Pack Of 5 With Key Clamshell Packaging


  • • High-Grade Design Delivers Extended Lifespan
  • • Guaranteed To Meet The Highest Standards Of Quality And Durability
  • • Engineered To High Standards
  • • Ensures Ease Of Use And Excellent Efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.