WHEEL LOCKS Lug Nut Lock 12 Millimeter x 175 Thread Size 60 Degree Conical Bulge Acorn Extra Lon

  • Mfr # 741150L

  • Zoro # G008330588


product price:  $10.49
/ea

Key Features

Type
Lug Nut Lock
Material
Carbon Steel
Overall Length
1.87 in
Color
Silver
Wrench Size
13/16 in And 3/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
741150L
Zoro #
G008330588
UPC #
810012851930
Country of Origin
China

Dimensions

Overall Length
1.87 in
Wrench Size
13/16 in And 3/4 in Hex
Thread Size
12x1.75

Details

Type
Lug Nut Lock
Material
Carbon Steel
Color
Silver

Description

Limited 1 Year Warranty


  • • Designed To Prevent Theft Of Wheels And Spare Tires
  • • Extremely Popular With Automobile Enthusiasts Who Install Customized Wheels And Tires On Their Vehicles
  • • Locks Are Installed On One Lug Per Wheel And They Have A Unique Key Which The End User Stores In The Vehicle
  • • Unique Key Allows Only The Owner To Remove Or Install The Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.