Zoro Homepage

WHEEL SPACER

  • Mfr # 5100-20-57-M1415

  • Zoro # G715453259


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Hub Bore
57.10 mm
Color
Black
Thickness
0.79 in
Stud Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-20-57-M1415
Zoro #
G715453259
UPC #
810020327038
Country of Origin
United States

Dimensions

Thickness
0.79 in
Stud Size
14x1.5
Hub Size
57.10 mm

Details

Material
Aluminum
Hub Bore
57.10 mm
Color
Black
Hub Fitment
Hub Centric
Vehicle Bolt Circle (IN)
5x4.40

Description

5 x 100-mm/ 5 x 3.93 Inch Axle Bolt Circle; 5 x 112-mm/ 5 x 4.40 Inch Wheel Bolt Circle; Hub Centric; 14 mm x 1.5 Thread Size Studs; 57.10 mm Center Bore; 20-mm/ 0.79 Inch Thickness; Anodized Black; Aluminum; With 5 Short Head Acorn Conical Seat M14 x 1.50 Chrome Lug Bolts And 5 Acorn Conical Seat M14 x 1.50 Chrome Lug Bolts


  • • Eliminate The Need For Extended Lug Bolts
  • • High Tensile Strength Aluminum Alloy And Grade 10-Hardware
  • • Hub Centric Design: Fit Tightly To The Hub And Wheel To Reduce Any Type Of Vibration Or False Reading
  • • Precision Tolerance To Ensure The Perfect Balance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.