
WHEEL SPACER
Mfr # 911120-A
Zoro # G015453218
product price: $10.65
/eaKey Features
Color
Silver
Material
Aluminum
Thickness
0.31 in
Bolt Pattern (IN)
4x3.94/ 4x4.25/ 4x4.33/ 4x4.50/ 5x4.50
Wheel Type
OE Wheel or Aftermarket Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911120-A
Zoro #
G015453218
UPC #
810171840127
Country of Origin
China
Dimensions
Thickness
0.31 in
Hub Size
2.83 in
Details
Color
Silver
Material
Aluminum
Bolt Pattern (IN)
4x3.94/ 4x4.25/ 4x4.33/ 4x4.50/ 5x4.50
Wheel Type
OE Wheel or Aftermarket Wheel
Mounting Type
Bolt-On
Hub Centric
Non-Hub Centric
Description
4 x 100-mm/ 4 x 3.94-Inch/ 4 x 108-mm/ 4 x 4.25-Inch/ 4 x 110-mm/ 4 x 4.33-Inch/ 4 x 114.3-mm/ 4 x 4.50-Inch/ 5 x 114.3-mm/ 5 x 4.50 Bolt Patterns; 8-mm/ 5/16 Inch Thickness; Wheel Bolt Mount; Non-Hub Centric Mounting; 72.00 mm Hub Size; Silver; Die Cast Aluminum; Set Of 2
- • Constructed From Aluminum
- • Increase Clearance Between Suspension And Outer Wall Of Tire And Eliminate Potential Interference
- • Improve Your Vehicles Wheel Spacing, Stance, And Overall Appearance By Closing The Gap Between Your Fender And Tire
- • Offers Excellent Corrosion Resistance And Rigidity
- • All Products Are Designed And Quality Tested In The United States To Meet Or Exceed Industry Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.