Zoro Homepage

WHEEL SPACER

  • Mfr # 911125T-A

  • Zoro # G415453283


product price: $17.75
/ea

Key Features

Material
Aluminum
Color
Silver
Mounting Type
Stud Mount
Wheel Type
OE Wheel or Aftermarket Wheel
Hub Centric
Non-Hub Centric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911125T-A
Zoro #
G415453283
UPC #
810171840165
Country of Origin
China

Dimensions

Thickness
0.47 in
Hub Size
3.50 in

Details

Material
Aluminum
Color
Silver
Mounting Type
Stud Mount
Wheel Type
OE Wheel or Aftermarket Wheel
Hub Centric
Non-Hub Centric
Bolt Pattern (IN)
4x4.50/ 5x4.25/ 5x4.33/ 5x4.40/ 5x4.50/ 5x4.52/ 5x4.72/ 5x5.00/ 5x5.11/ 5x5.31

Description

4 x 114.3-mm/ 4 x 4.50-Inch/ 5 x 108-mm/ 5 x 4.25-Inch/ 5 x 110-mm/ 5 x 4.33-Inch/ 5 x 112-mm/ 5 x 4.40-Inch/ 5 x 114.3-mm/ 5 x 4.50-Inch/ 5 x 115-mm/ 5 x 4.52-Inch/ 5 x 120-mm/ 5 x 4.72-Inch/ 5 x 127-mm/ 5 x 5.00-Inch/ 5 x 130-mm/ 5 x 5.11-Inch/ 5 x 135-mm/ 5 x 5.31 Inch Bolt Patterns; 12-mm/ 1/2 Inch Thickness; Wheel Stud Mount; Non-Hub Centric Mounting; 89.00 mm Hub Size; Silver; Die Cast Aluminum; Set Of 2


  • • Constructed From Aluminum
  • • Increase Clearance Between Suspension And Outer Wall Of Tire And Eliminate Potential Interference
  • • Improve Your Vehicles Wheel Spacing, Stance, And Overall Appearance By Closing The Gap Between Your Fender And Tire
  • • Offers Excellent Corrosion Resistance And Rigidity
  • • All Products Are Designed And Quality Tested In The United States To Meet Or Exceed Industry Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.