
WHEEL SPACER
Mfr # 911128-A
Zoro # G715453310
product price: $11.39
/eaKey Features
Material
Aluminum
Color
Silver
Bolt Pattern (IN)
5x3.93/ 5x4.13/ 5x4.25/ 5x4.33/ 5x4.40/ 5x4.50/ 5x4.52/ 5x4.72
Hub Centric
Non-Hub Centric
Mounting Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911128-A
Zoro #
G715453310
UPC #
810171840172
Country of Origin
China
Dimensions
Hub Size
3.18 in
Thickness
0.31 in
Details
Material
Aluminum
Color
Silver
Bolt Pattern (IN)
5x3.93/ 5x4.13/ 5x4.25/ 5x4.33/ 5x4.40/ 5x4.50/ 5x4.52/ 5x4.72
Hub Centric
Non-Hub Centric
Mounting Type
Bolt-On
Wheel Type
OE Wheel or Aftermarket Wheel
Description
5 x 100-mm/ 5 x 3.93-Inch/ 5 x 105-mm/ 5 x 4.13-Inch/ 5 x 108-mm/ 5 x 4.25-Inch/ 5 x 110-mm/ 5 x 4.33-Inch/ 5 x 112-mm/ 5 x 4.40-Inch/ 5 x 114.3-mm/ 5 x 4.50-Inch/ 5 x 115-mm/ 5 x 4.52-Inch/ 5 x 120-mm/ 5 x 4.72 Inch Bolt Patterns; 8-mm/ 5/16 Inch Thickness; Wheel Bolt Mount; Non-Hub Centric Mounting; 81.00 mm Hub Size; Silver; Die Cast Aluminum; Set Of 2
- • Constructed From Aluminum
- • Increase Clearance Between Suspension And Outer Wall Of Tire And Eliminate Potential Interference
- • Improve Your Vehicles Wheel Spacing, Stance, And Overall Appearance By Closing The Gap Between Your Fender And Tire
- • Offers Excellent Corrosion Resistance And Rigidity
- • All Products Are Designed And Quality Tested In The United States To Meet Or Exceed Industry Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.