
WHEEL SPACER
Mfr # 911130-A
Zoro # G215453339
product price: $13.19
/eaKey Features
Material
Aluminum
Color
Silver
Thickness
1/4 in
Wheel Type
OE Wheel or Aftermarket Wheel
Mounting Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911130-A
Zoro #
G215453339
UPC #
810171840196
Country of Origin
China
Dimensions
Thickness
1/4 in
Hub Size
4.33 in
Details
Material
Aluminum
Color
Silver
Wheel Type
OE Wheel or Aftermarket Wheel
Mounting Type
Bolt-On
Hub Centric
Non-Hub Centric
Bolt Pattern (IN)
5x5.31/ 5x5.50/ 6x5.31/ 6x5.50
Description
5 x 135-mm/ 5 x 5.31-Inch/ 5 x 139.7-mm/ 5 x 5.50-Inch/ 6 x 135-mm/ 6 x 5.31-Inch/ 6 x 139.7-mm/ 6 x 5.50 Inch Bolt Patterns; 6-mm/ 1/4 Inch Thickness; Wheel Bolt Mount; Non-Hub Centric Mounting; 110.15 mm Hub Size; Silver; Die Cast Aluminum; Set Of 2
- • Constructed From Aluminum
- • Increase Clearance Between Suspension And Outer Wall Of Tire And Eliminate Potential Interference
- • Improve Your Vehicles Wheel Spacing, Stance, And Overall Appearance By Closing The Gap Between Your Fender And Tire
- • Offers Excellent Corrosion Resistance And Rigidity
- • All Products Are Designed And Quality Tested In The United States To Meet Or Exceed Industry Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.