Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL SPACER

  • Mfr # 911136-A

  • Zoro # G015453294


product price: $26.75
/ea

Key Features

Color
Silver
Material
Aluminum
Thickness
1/4 in
Wheel Type
OE Wheel or Aftermarket Wheel
Hub Size
4.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911136-A
Zoro #
G015453294
UPC #
810012850216
Country of Origin
China

Dimensions

Thickness
1/4 in
Hub Size
4.96 in

Details

Color
Silver
Material
Aluminum
Wheel Type
OE Wheel or Aftermarket Wheel
Bolt Pattern (IN)
8x6.50/ 8x6.69/ 8x7.08
Hub Centric
Non-Hub Centric
Mounting Type
Stud Mount

Description

8 x 165.1-mm/ 8 x 6.50-Inch/ 8 x 170-mm/ 8 x 6.69-Inch/ 8 x 180-mm/ 8 x 7.08 Inch Bolt Patterns; 6-mm/ 1/4 Inch Thickness; Wheel Stud Mount; Non-Hub Centric Mounting; 126.00 mm Hub Size; Silver; Die Cast Aluminum; Set Of 2


  • • Constructed From Aluminum
  • • Increase Clearance Between Suspension And Outer Wall Of Tire And Eliminate Potential Interference
  • • Improve Your Vehicles Wheel Spacing, Stance, And Overall Appearance By Closing The Gap Between Your Fender And Tire
  • • Offers Excellent Corrosion Resistance And Rigidity
  • • All Products Are Designed And Quality Tested In The United States To Meet Or Exceed Industry Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.