Zoro Homepage

90W Heated Mat

  • Mfr # GM-1

  • Zoro # G1660473


product price: $60.99
/ea

Key Features

Watts
90W
Width
14"
Height
1/4"
Amps AC
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-1
Zoro #
G1660473
UPC #
706069337933
Country of Origin
China

Dimensions

Width
14"
Height
1/4"

Details

Watts
90W
Item
Seedling Heated Mat,Gromat,Indoor,90W
Amps AC
0.8

Description

Seedling Heated Mat,Gromat,Indoor,90W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.