Portable Electric Heated Floor Mat, 240W, 120 V AC, 1 Phase, 819 BtuH, Non-Oscillating

  • Mfr # ICE-SNOW

  • Zoro # G0043611


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Heated Rubber Mat
BtuH Output
819
Watts
240W
Heater Voltage
120VAC
Heating Method
Radiant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICE-SNOW
Zoro #
G0043611
UPC #
706069236311
Country of Origin
China

Dimensions

Width
33 in
Depth
35"
Height
1/2"
Manufacturers Warranty Length
1 yr
Cord Length
6 ft.
Length
35 in
Overall Depth
1/2 in
Overall Width
33 in
Overall Dimensions - L x W x D
35 in x 33 in x 1/2 in
Overall Length
35 in
Thickness
1/2 in

Details

Electric Heater Item
Electric Heated Rubber Mat
BtuH Output
819
Watts
240W
Heater Voltage
120VAC
Heating Method
Radiant
Oscillating
No
Electric Heater Phase
1
Heater Color
Black
Features
Internal Heating Element That is Protected with A GFCI Integrated In The Power Cord, Personal Comfort Heating, Portable Electric Heated Floor Mats
Includes
GFCI
Number of Heat Settings
1
Hz
60
Safety Features
Melts Ice for Non-Slip Surfaces
Amps AC
2
Voltage
120 V AC
Oscillating / Non-Oscillating
Non-Oscillating
Standards
TUV Listed
Item
Portable Electric Heated Floor Mat
Phase
1
Color
Black
Oscillation
Non-Oscillating
Ambient Temp. Range
-20 Degrees to 120 Degrees F
Amperage
2 A
Programming Capability
Not Programmable
Display
No Thermostat Included
Control Volts
120V AC
Control Type
Switch
Material
Rubber
Thermostat Included
No
Frequency
50/60 Hz
Heating Capacity
819 BtuH
Control Current
5 A
Wattage Output
240 W
Control Range
up to 122 Degrees F
Mat Product Type
Electric Heated Mat
Indoor/Outdoor
Indoor/Outdoor
Current (A)
2 A

Description

Portable Electric Heated Floor Mat, Color Black, Current (A) 2 A, Features Internal Heating Element That is Protected with A GFCI Integrated In The Power Cord, Personal Comfort Heating, Portable Electric Heated Floor Mats, Indoor/Outdoor Indoor/Outdoor, Length 35 in, Manufacturers Warranty Length 1 yr, Mat Product Type Electric Heated Mat, Standards TUV Listed, Thickness 1/2 in, Voltage 120 V AC, Wattage Output 240 W, Width 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.