Zoro Homepage

Portable Electric Heated Floor Mat, 70W, 120V AC, 1 Phase

  • Mfr # CT

  • Zoro # G1659572


product price: $47.29
/ea

Key Features

Watts
70W
Heating Method
Radiant
Width
17-3/4"
Height
1/4"
Electric Heater Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT
Zoro #
G1659572
UPC #
-
Country of Origin
China

Dimensions

Width
17-3/4"
Height
1/4"
Overall Depth
1/4 in
Overall Width
17 3/4 in
Overall Length
17 3/4 in
Overall Dimensions - L x W x D
17-3/4 in x 17-3/4 in x 1/4 in
Min. Bend Radius
1 in

Description

Portable Electric Heated Floor Mat, Overall Length 17 3/4 in, Overall Width 17 3/4 in, Overall Depth 1/4 in, Number of Heat Settings 1, Wattage Output 60W, Gray, Amperage 0.5 A, 1 Phase, Frequency 60 Hz, Heating Capacity 238 BtuH, Heating Method Radiant, Mounting Type Floor, Programming Capability Not Programmable, Thermostat Included No, Voltage 120V AC, Display No Thermostat Included, Ambient Temp. Range 20 Degrees to 120 Degrees F, Control Type No Control, Min. Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.