This item is Discontinued.

Cozy Tyme Cozy Tyme B17020-8GRT-UE 48 x 72 in. Hasani Weighted Blanket; Grey - 8 lbs B17020-8GRT-UE

This item is Discontinued.

Cozy Tyme

Cozy Tyme B17020-8GRT-UE 48 x 72 in. Hasani Weighted Blanket; Grey - 8 lbs (Discontinued)

Mfr # B17020-8GRT-UE
Zoro # G003684440
UPC # 680747680682
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B17020-8GRT-UE
Zoro #
G003684440
UPC #
680747680682
Country of Origin
China

Description

This reversible weighted blanket is made for both warm and color weather which offers great all-natural sleep help for adults and kids by offering the gentle sensation of being held to encourage deep, healthy, restful sleep. Its engineered to be 7-12% of your body weight to relax the nervous system by simulating the feeling of being hugged or held. You can now take full advantage of Deep Touch Pressure Stimulation (DTPS) and allow the blanket to increase your cognitive performance, emotional well-being, physical health, reduce your stress while sleeping. Deep touch pressure Stimulation helps to release serotonin, a neurotransmitter that helps to regulate some brains functions. It is a chemical in the body that is important for mood, sleep, focus and feeling clam. This is a major factor, not only in autism, but also ADHD, ADD, OCD, PTSD, and anxiety.

Features
  • Hasani Weighted Blanket
  • Luxurious products to help you sleep, relax, relieve your boyds ache
Specifications
  • Color: Grey
  • Collection: Hasani
  • Size: 48 x 72 in.
  • Weight Capacity: 8 lbs
  • Weight: 11.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.