This item is Discontinued.

Cozy Tyme Cozy Tyme B174-20TPT-UE 60 x 70 in. Percival Chevron Flannel Reversible Jacquard Throw Blanket; Taupe B174-20TPT-UE

This item is Discontinued.

Cozy Tyme

Cozy Tyme B174-20TPT-UE 60 x 70 in. Percival Chevron Flannel Reversible Jacquard Throw Blanket; Taupe (Discontinued)

Mfr # B174-20TPT-UE
Zoro # G603740324
UPC # 680747710709
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B174-20TPT-UE
Zoro #
G603740324
UPC #
680747710709
Country of Origin
China

Description

This chevron jacquard micro plush oversized throw is made of ultra-soft flannel fleece to provide coziness and warmness. It features a fine softness and elegance with a rich and inviting velvet plush feeling to add a stylish look to your home decor. It is made of 280gsm flannel fleece which is fluffy and soft to touch to keep you comfortable throughout the years. It is great for extra warmth on the bed or for cuddling up on the sofa or in front of the fireplace. It is made to last and doesn't lose its luxurious softness even after months of use.

Features
  • Percival Chevron Flannel Reversible Jacquard Throw
  • Throw features soft knit on one side and cozy sherpa fleece on the reverse side
Specifications
  • Color: Taupe
  • Collection: Percival Chevron
  • Size: 60 x 70 in.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.