Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T179-04CWC-UE
Zoro #
G503740035
UPC #
680747711089
Country of Origin
China
Description
This luxury textured faux fur throw includes a reversible design that delivers the ultimate in style and comfort. Whether you want to soften your home with a plush, stylish throw, or want a cozy blanket to snuggle up with on those chilly days and nights, this is the throw you need. Add extra texture to your decor and turn your room into an inviting space with this simple yet classy elegant cascading ruched design. Drape it over a chair, couch or bed to add an exotic stylish touch to your living room or bedroom.
Features- Tristin Stitched Faux Fur Throw
- Throw features soft knit on one side and cozy sherpa fleece on the reverse side
- Color: Cream White
- Collection: Tristin Stitched
- Material: Faux Fur
- Size: 50 x 60 in.
- Weight: 5.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
