Zoro Homepage
This item is Discontinued.
Cozy Vent Enclosure Kit, Wall, 24 in. 24VEA

Vent Enclosure Kit, Wall, 24 in. (Discontinued)

  • Mfr # 24VEA
  • Zoro # G8916713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24VEA
Zoro #
G8916713
UPC #
673154105206
Country of Origin
Unknown

Dimensions

Height
24"

Details

Item
Vent Enclosure Kit
For Use With
Mfr. No. CF403D, CF558D
Mounting Type
Wall
Includes
Two Sides, Front, Screws
Finish
Powder Coated

Description

Vent Enclosure Kit,Wall,24 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.