Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF407D
Zoro #
G8916677
UPC #
673154104902
Country of Origin
Unknown
Dimensions
Height
81-5/16"
Width
14-5/16"
Wall Opening Height
81-3/8"
Wall Opening Depth
9-1/4"
Wall Opening Width
14-3/8"
Manufacturers Warranty Length
1 yr Parts, 10 yr Heat Exchanger
Depth
10-1/4"
Details
Item
Wall Heater
Heater Type
Fan Forced Counterflow
Gas Type
NG
BtuH Input
40000
BtuH Output
32,000
Ignition Type
Intermittent Spark
Air Flow
Counterflow
Standards
CSA
Built-In Features
Fan
Amps AC
2.55
Wall Type
Single
Number of Speeds
2
Vent
Oval 4"
Gas Connection
1/2"
Vent Type
Top
Finish
Powder Coated
Includes
Thermostat, Wire, Staples
Description
Ignition Type Intermittent Spark, Wall Type Single, Air Flow Counterflow, Vent Type Top, Manufacturers Warranty Length 1 yr Parts, 10 yr Heat Exchanger, Includes Thermostat, Wire, Staples, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.