Zoro Homepage
This item is Discontinued.
Cozy Wall Heater, NG, Counterflow, Top Vent, 24V CF557D

Wall Heater, NG, Counterflow, Top Vent, 24V (Discontinued)

  • Mfr # CF557D
  • Zoro # G0871324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF557D
Zoro #
G0871324
UPC #
673154104407
Country of Origin
Unknown

Dimensions

Height
81-5/16"
Width
14-5/16"
Manufacturers Warranty Length
1 yr. Parts, 10 yr. Heat Exchanger
Wall Opening Width
14-3/8"
Wall Opening Depth
9-1/4"
Depth
10-1/4"
Wall Opening Height
87-3/8"

Details

Item
Gas Wall Furnace
Heater Type
Fan Forced Counterflow
Gas Type
NG
BtuH Input
55000
BtuH Output
42,500
Ignition Type
Intermittent Spark
Air Flow
440 cfm
Finish
Hi Temp Powder Coated
Vent Type
Top
Wall Type
Stud/Prefab
Vent
Oval 4"
Standards
CSA
Built-In Features
Blower, I.I.D. Pilot, 115V Transformer
Number of Speeds
2
Amps AC
2.5
Gas Connection
1/2"
Includes
Header Plate, Wall Thermostat, Power Pigtail

Description

Ignition Type Intermittent Spark, Wall Type Stud/Prefab, Air Flow 440 cfm, Vent Type Top, Manufacturers Warranty Length 1 yr, Includes Header Plate, Wall Thermostat, Power Pigtail, Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.