Carboy, 20L
- Mfr # 2214-0050
- Zoro # G2835265
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Labware Capacity - Metric
20 L
Carboy/Jerrican/Jug Handle Style
No Handle
Carboy/Jerrican/Jug Item
Carboy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2214-0050
- Zoro #
- G2835265
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Carboy,20L
- Labware Capacity - Metric
- 20 L
- Carboy/Jerrican/Jug Handle Style
- No Handle
- Carboy/Jerrican/Jug Item
- Carboy
Description
Carboy,20L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.