Zoro Homepage

Duran HPLC Port Cap System, GL45, 4-Port Cap, 500ML, pack/2

  • Mfr # 1129821

  • Zoro # G105717763


product price: $797.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1129821
Zoro #
G105717763
UPC #
-
Country of Origin
Germany

Description

Duran hplc port cap system, gl45 pressure plus bottle, 4-port cap, 500ml. The duran pressure plus+ hplc bottles provide safe, sterile transfer of media or for feeding solvent to hplc instruments. The four ports make it possible to serve three stations at the same time from one container. The fourth port should be used for sterile pressure equalization. This hplc bottle system is suitable for tubing id of 1.6 mm (1/16") and 3.2 mm (1/8"). Ports that are not in use can be closed with a silicone seal. Spare parts are available individually. Tubing is not included. Duran hplc bottle systems include the following: (1) duran pressure plus laboratory bottle (1) 4-port screw cap (4) threaded tubing adapters, black, m8 silicone blanking seals for unused ports connectors for tube diameters of 1.6mm and 3.2mm sterile pressure equalization sets duran hplc bottle advantages bottle has a special geometry according to iso 4796, and is pressure/vacuum resistant in a range from -1 to +1.5 bar. The pressure resistance has been safety tested as per en 1596 and is tv-gs certified. Port cap is made of ptfe and pp and can be completely autoclaved together with the bottle. It is not necessary to take the system apart first. The optional silicone seals can also be used as septum for subsequent addition of additives. The enclosed system keeps toxic gases inside the bottle. Evaporation of expensive substances is reduced. The system is suitable for universal use because the screw cap is based on the standardized iso gl 45 thread. Pressure plus bottle features designed to safely withstand pressure differentials. Manufactured from duran borosilicate 3.3 glass excellent thermal performance highly resistant to chemical attack industry standard gl45 din thread blue ceramic graduations are easy-to-read graduations and large labeling field are permanent, highly durable, fired-on ceramic autoclavable / sterilizable to 121c manufacturing traceability is offered through a lot specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.