Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimble Kimax Class A Volumetric Flasks W/ Color-Coded PTFE Stopper 1000ML Case of 6

  • Mfr # 28014F-1000

  • Zoro # G505612521


product price: $1,141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28014F-1000
Zoro #
G505612521
UPC #
-
Country of Origin
Mexico

Description

Kimble kimax volumetric flask with ptfe stopper flask with a graduation ring blasted on the neck calibrated to contain with a marking spot on 10 ml and larger sizes the 2 ml size is test tube-shaped. All other sizes are of a conventional flask shape supplied with a ptfe standard taper stopper which has a color-coded handle replacement stopper is 41901r the 5 ml and larger sizes are designed from astm specification e288, class a requirements manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.