Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kimble Kimax Reservoir Bottle W/ Bottom Valve Outlet, 5000ML

  • Mfr # 14612F-5000

  • Zoro # G205718103


product price: $1,728.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14612F-5000
Zoro #
G205718103
UPC #
-
Country of Origin
Mexico

Description

Kimble kimax reservoir bottles with bottom valve outlet designed to store and discharge liquids via a bottom valve outlet. Bottles are graduated with an approximate capacity scale bottom outlet is controlled with an 8 mm valve valve can be used with 1/4" flexible tubing attached to the quick-release hose barb connector and with rigid 1/4" od ptfe tubing with the o-ring and cap supplied on the quick-release connector bottle supplied with valve, cap, hose barb connector and o-ring ref: astm method d1744 manufactured from 33 expansion, low extractable borosilicate glass conforming to usp type i and astm e438, type i, class a requirements. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.