Wheaton Headspace Vials, 10ML Convenience Pack, PTFE/Silicone, Seal, Case of 100

  • Mfr # W225278-01

  • Zoro # G005578815


product price:  $474.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W225278-01
Zoro #
G005578815
UPC #
-
Country of Origin
United States

Description

Wheaton headspace vials, 10ml or 0.34oz clear, 20mm finish, type i borosilicate glass. Wheaton headspace vials feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures. The newly designed top provides a tighter seal with your septa. Vials are manufactured from type i borosilicate glass. (hspace conv pk, 10ml vial, ptfe/ silicone seal)headspace convenience pack, 10ml vials, ptfe /silicone, seal. 10 ml vials w/pressure release ptfe faced silicone seals. Vials, autosampler, headspace, glass, 6ml, 22mm dia. X 38mm h, accepts 20mm aluminum seals. Each convenience pack includes 100 vials and 100 aluminum seals. Warning: this product can expose you to chemicals including tetrafluoroethylene, which are known to the state of california to cause cancer. Prop 65 warning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.