Zoro Homepage

4in ECO Funnels, 38-430mm cap adapter for 38mm bottles

  • Mfr # 400720

  • Zoro # G916554779


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Series
ECO Funnel
Labware Basic Material
Polyethylene
Capacity
450 ML
Size
4 IN
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400720
Zoro #
G916554779
UPC #
-
Country of Origin
United States

Dimensions

Size
4 IN

Details

Series
ECO Funnel
Item
4" ECO FunnelsĀ®, 38-430mm cap adapter for 38mm bottles
Labware Basic Material
Polyethylene
Capacity
450 ML
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

ECO Funnel is the original screw-on safety funnel with a lid for laboratory waste disposal. Eachmodel fits a specific container. The ECO Funnels are designed to fit heavy-duty plastic bottles witha 38-430 closure or a glass jug with a GL38 or 38-439 closure. The polyethylene HDPE ECOSafety Funnel features a specialized tube, latching lid, and inner gasket to keep waste fumes contained.A removable large particle filter catches stir bars or other items. The waste tube extendsinto the waste container to minimize chemical evaporation, even when the lid is open. Designed totrap vapors inside the bottle, prevents 9.9% hazardous fumes, minimizes the risk of lab fires fromvolatile fumes, and reduces the environmental impact of waste chemicals. 450 mL fluid capacityFunnel top without the stem 5'' W x 7''LDimensions: Lid Open 7''L x 5''W x 21''HDimensions: Lid Closed 7''L x 5''W x 16.5''H Shipping Weight: 0.0626 lbsShipping Dimensions: 7.00 x 5.00 x 21.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.