Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BenchTop Biohazard Waste Container with Lid

  • Mfr # 400736

  • Zoro # G516556265


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Can Capacity
5 L
Length
13 in
Height
11 in
Can Material
Chemically Resistant Hdpe
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400736
Zoro #
G516556265
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Height
11 in
Width
13 in

Details

Can Capacity
5 L
Can Material
Chemically Resistant Hdpe
Item
Biohazard Container

Description

BenchTop Biohazard Waste Container with lid is a convenient way to discard contaminated biohazardouswastes right where you work. The latching lid reduces solvent emissions from thewaste inside, keeping the air you breathe safer and healthier. Features a detachable base and lidwith gasket, the Biohazard waste container is an ideal containment system for contaminated solidwastes, preventing possible cross contamination of products. Safety container features universalneon red-orange biohazard label affixed to clearly indicate contents.Ideal when routinely handling blood borne pathogens, gels, radioistopes, contaminated gloves,wipes, pipets, and other biohazardous disposables. Waste container has a small footprint andcan easily sit in the corner of a fume hood or bench, and is made of chemically resistant HDPEwith detachable base.Capacity 5 L 1.5GalHeight Lid Closed : 11 in.Height Lid Open : 21 in.OD with base : 13 x 13 in.OD without base : 7 x 7 in.Shipping Weight: 0.0626 lbsShipping Dimensions: 13.00 x 11.00 x 13.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.