Polyethylene Red Bags, 14x18in, 0.05mm, 250/cs, 250PK
- Mfr # 400736-250
- Zoro # G516556357
product price:Â
$
226.99
/pk of 250, $0.91/ea
Free Shipping & Returns
Key Features
Material
Chemically Resistant Hdpe
Color
Red
Thickness
0.05 mm
Width
14 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400736-250
- Zoro #
- G516556357
- UPC #
- -
- Country of Origin
- United States
- Item
- Polyethylene Red Bags
- Material
- Chemically Resistant Hdpe
- Color
- Red
- Application
- Biohazard Waste
Dimensions
- Thickness
- 0.05 mm
- Width
- 14 in
- Length
- 18 in
Description
BenchTop Biohazard Waste Container with lid is a convenient way to discard contaminated biohazardouswastes right where you work. The latching lid reduces solvent emissions from thewaste inside, keeping the air you breathe safer and healthier. Features a detachable base and lidwith gasket, the Biohazard waste container is an ideal containment system for contaminated solidwastes, preventing possible cross contamination of products. Safety container features universalneon red-orange biohazard label affixed to clearly indicate contents.Ideal when routinely handling blood borne pathogens, gels, radioistopes, contaminated gloves,wipes, pipets, and other biohazardous disposables. Waste container has a small footprint andcan easily sit in the corner of a fume hood or bench, and is made of chemically resistant HDPEwith detachable base.Capacity 5 L 1.5GalHeight Lid Closed : 11 in.Height Lid Open : 21 in.OD with base : 13 x 13 in.OD without base : 7 x 7 in.Shipping Weight: 8.4999 lbsShipping Dimensions: 14.00 x 18.00 x 14.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.