Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Switch, SPST, Black

  • Mfr # K1005-509

  • Zoro # G2226725


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
Wire Lead
AC Contact Rating
3 A @ 120 V, 5 A @ 120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1005-509
Zoro #
G2226725
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.38 in
Overall Height
0.53 in
Overall Width
0.81 in
Overall Depth
1.88 in

Details

Item
Waterproof Switch
Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
Wire Lead
AC Contact Rating
3 A @ 120 V, 5 A @ 120 V
DC Contact Rating
15 A @ 28 V, 7.5 A @ 28 V
Color
Black
Includes
Cord, 1.5 ft
Standards
CE
Series
K1
Operating Temp. Range
-40 Degrees to 185 Degrees F
Product Type
Rocker Switch
Recommended Use
Light On Of Switch In Harsh Environment
Features
2 Conductor Cable Version, K1007, Positive Tactile Actuation, Spat
Lamp Module Type
No Lamp Module Included
Lamp Type
No Lamp Module Included
IP Rating
IP68
Operator Illumination
Non-Illuminated
Operating Temperature - Maximum
165 Degrees F
Resistance Properties
Waterproof
Operating Temperature - Minimum
-65 Degrees F
NEMA Enclosure Rating
No Enclosure
Includes Lens
No Lens Included
Number of Positions
2
Switch Color
Black
Terminal Connection Type
Wire Leads
Switch Function Configuration
On/Off
Includes Lamp Module
No Lamp Module Included

Description

Waterproof Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Wire Lead, AC Contact Rating 3 A @ 120 V, 5 A @ 120 V, DC Contact Rating 15 A @ 28 V, 7.5 A @ 28 V, Legend On/Off, Switch Color Black, Operating Temp. Range -40 Degrees to 185 Degrees F, Standards CE, IP Rating IP68, Recommended Use Light On Of Switch In Harsh Environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.