Zoro Homepage

6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027

  • Mfr # B910839

  • Zoro # G208653524


product price: $31.79
/ea

Key Features

Assembly
Not Required
Seal Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B910839
Zoro #
G208653524
UPC #
707022369022
Country of Origin
China

Details

Item
6" Buttress IBC Cap
Assembly
Not Required
Seal Material
Polypropylene
Color
Black

Description

6 Buttress threaded fill port cap for the top of an IBC tank. This comes complete with a Polyethylene gasket seal for compatibility with the IBC itself. Manufactured from food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is suitable for most chemicals carried in IBC Totes and Drums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.