Zoro Homepage

S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027

  • Mfr # B700415

  • Zoro # G608653537


product price: $18.45
/ea

Key Features

Color
Black
Seal Material
Polypropylene
Assembly
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B700415
Zoro #
G608653537
UPC #
707022368957
Country of Origin
China

Details

Item
S100x8 (3") Buttress Adapter
Color
Black
Seal Material
Polypropylene
Assembly
Not Required

Description

Reducer from large male buttress valve to 2 female NPS pipe thread to 2 pipes. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.