Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027

  • Mfr # B700438

  • Zoro # G608653520


product price: $21.99
/ea

Key Features

Seal Material
Polypropylene
Assembly
Not Required
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B700438
Zoro #
G608653520
UPC #
707022369015
Country of Origin
China

Details

Item
S100x8 (3") Buttress Adapter
Seal Material
Polypropylene
Assembly
Not Required
Color
Black

Description

Reducer from large male buttress valve to S60 x 6 2 male Buttress for 2 pipe. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.