A/C Flushing Machine, Manual, 5 lb Tank
Mfr # AFM100
Zoro # G410954563
product price: $1,749.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tank Capacity
5 lb
Includes
(2-Pack) Rubber Seal for Flush Hose, (2-Pack) Rubber Seal for Universal Clamp, 8 ft Flush Hose with 3/8 Female SAE Swivel Connection, Filter Cartridge, Refill Cap, Universal Clamp Assembly
Overall Height
39 3/8 in
Functions
A/C Component Flushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AFM100
Zoro #
G410954563
UPC #
750377178238
Country of Origin
United States
Dimensions
Overall Height
39 3/8 in
Overall Depth
18 1/2 in
Hose Length
8 ft
Overall Width
21 1/2 in
Details
Item
A/C Flushing Machine
Material
Steel
Tank Capacity
5 lb
Includes
(2-Pack) Rubber Seal for Flush Hose, (2-Pack) Rubber Seal for Universal Clamp, 8 ft Flush Hose with 3/8 Female SAE Swivel Connection, Filter Cartridge, Refill Cap, Universal Clamp Assembly
Functions
A/C Component Flushing
Features
1 Year Warranty
Operation
Manual
Product Type
A/C System Component Flusher
Power Source
Pneumatic
Compatible Vehicle Type
Diesel Vehicles, Gas Vehicles
Tank Type
Internal Tank
Description
AC Flushing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.