Automotive Leak Test Kit
Mfr # NITROKITG
Zoro # G009440033
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive A/C
For Use With
A/C
Includes
15 ft Yellow Hose Assembly with 1/4 in MPT x 1/4 in Coupler and a High Side Automotive Snap Coupler, 6 ft (180 cm) Premium Red 1/4 in Service Hose, High-Quality 1-Valve Manifold with a 0 to 200 psig 3 1/8 in Gauge
Overall Length
15 ft
Tool Type
A/C Nitrogen Leak Detector Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NITROKITG
Zoro #
G009440033
UPC #
750377800023
Country of Origin
United States
Dimensions
Overall Length
15 ft
Details
Application
Automotive A/C
For Use With
A/C
Includes
15 ft Yellow Hose Assembly with 1/4 in MPT x 1/4 in Coupler and a High Side Automotive Snap Coupler, 6 ft (180 cm) Premium Red 1/4 in Service Hose, High-Quality 1-Valve Manifold with a 0 to 200 psig 3 1/8 in Gauge
Item
Automotive Leak Test Kit
Tool Type
A/C Nitrogen Leak Detector Kit
Description
Automotive Leak Test Kit, Tool Type A/C Nitrogen Leak Detector Kit, Application Automotive A/C, For Use With A/C, Overall Length 15 ft, Includes 15 ft Yellow Hose Assembly with 1/4 in MPT x 1/4 in Coupler and a High Side Automotive Snap Coupler, 6 ft (180 cm) Premium Red 1/4 in Service Hose, High-Quality 1-Valve Manifold with a 0 to 200 psig 3 1/8 in Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.