Zoro Homepage

Charging Scale, 220 lb Max, LCD

  • Mfr # CC220EW

  • Zoro # G2118612


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Platform Size (In.)
8-3/4 x 8-3/4
Max. Capacity (Lb.)
220 lb
Operating Mode
kg, lb, oz
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC220EW
Zoro #
G2118612
UPC #
750377103070
Country of Origin
Taiwan, Province of China

Dimensions

Platform Size (In.)
8-3/4 x 8-3/4
Platform Length
8 3/4 in
Handset Cord Length
6 ft
For Cylinder Size
30 lb, 50 lb, 90 lb, 125 lb
Platform Height
3 in
Platform Width
8 3/4 in

Details

Item
Charging Scale
Type
Electronic
Max. Capacity (Lb.)
220 lb
Operating Mode
kg, lb, oz
Display
LCD
For Use With
All Refrigerants
Accuracy
+/- 0.015%
Includes
Carrying Case
Resolution
0.1 oz, 0.2 oz, 0.25 oz, 0.5 oz
Connectivity
Wi-Fi
App Compatibility
CPS Link(TM)
Number of Batteries
2
For Refrigerant Type
R-11, R-113, R-114, R-115, R-12, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-134A, R-141B, R-142B, R-143A, R-22, R-227EA, R-236FA, R-245FA, R-32, R-404A, R-407C, R-410A, R-454A, R-454B, R-454C, R-455A, R-457A, R-459A, R-502, R-507A
Standards
CE Certified, FCC, IC, ICES-003
Includes Batteries
Batteries Included
Calibration Certificate Type
NIST
Programmability
Programmable
Display Type
LCD
Power Source
Battery
Automatic Shut-Off Time
10 min
Units Measured
g, kg, lb, oz
Battery Life
50 hr
Load Capacity
220 lb
Display Location
Wired Handset
Includes Valve
Smart Valve Included
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Product Type
Charging Scale
Operating Temperature - Minimum
14 Degrees F
Battery Recharge
Not Rechargeable
Operating Humidity - Minimum
0 %
Battery Type
9V
A2L Compatibility
A2L Compatible

Description

Charging Scale, Electronic, Platform Size (In.) 8-3/4 x 8-3/4, +/- 0.015 Percent Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 0.1 oz, 0.2 oz, 0.25 oz, 0.5 oz, kg, lb, oz, Display LCD, For Use With All Refrigerants, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.