Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multirefrigerant Management Center

  • Mfr # AR2700M

  • Zoro # G811057566


product price: $6,389.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Voltage
115 V AC
Maximum Flow Rate
6 cfm
Maximum Operating Temperature
120 Degrees F
Operation
Automatic
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR2700M
Zoro #
G811057566
UPC #
750377984280
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Height
42 in
Overall Depth
24 1/2 in
Hose Length
8 ft

Details

Voltage
115 V AC
Item
Multirefrigerant Management Center
Maximum Flow Rate
6 cfm
Maximum Operating Temperature
120 Degrees F
Operation
Automatic
Tank Capacity
50 lb
Refrigerant Type
R-12, R-134a, R-22, R-401A, R-402A, R-404A, R-407C, R-409A, R-502
Display Type
LCD
Includes
Filter, Nylon Cover
Power Source
Electric
Features
1 Year Warranty, All-Metal Cabinet, Tool Drawer for Tools
Material
Steel

Description

Multirefrigerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.