Refrigerant Management Center, Automatic
Mfr # MX134
Zoro # G510442229
product price:Â $8,288.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Voltage
115 V AC
Includes
Check Weight, Low and High Side Barrier Hoses, Temperature Probe Accessory
Power Source
Electric
Display Type
Color
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MX134
Zoro #
G510442229
UPC #
750377120299
Country of Origin
United States
Dimensions
Overall Depth
28 7/8 in
Overall Width
22 5/8 in
Display Size
7 in
Hose Length
10 ft
Overall Height
43 5/8 in
Details
Voltage
115 V AC
Item
Refrigerant Management Center
Includes
Check Weight, Low and High Side Barrier Hoses, Temperature Probe Accessory
Power Source
Electric
Display Type
Color
Material
Steel
Standards
CSA C22.2 120 DEI, UL1963 EEI
Functions
A/C Component Flushing
Vehicle Database Compatibility
Compatible (Included)
Maximum Operating Temperature
122 Degrees F
Printer Compatibility
Compatible (Not Included)
Filter-Drier Capacity
150 lb
Refrigerant Type
R-134a
Maximum Flow Rate
2 cfm
Tank Capacity
30 lb
Features
Optional Maximum Load upto 220 lb (100 kg), Supports Multiple Languages/UOM
Operation
Automatic
Description
MAXXAIR R-134a Refrigerant Management Center. 115V 30 Lb Tank--SAE J2788H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.