Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Management Center, Automatic

  • Mfr # MX3030

  • Zoro # G109885802


product price: $12,823.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
115 V AC
Includes
Check Weight, Low and High Side Barrier Hoses, Temperature Probe Accessory
Refrigerant Type
R-134a
Material
Steel
Operation
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3030
Zoro #
G109885802
UPC #
750377120312
Country of Origin
United States

Dimensions

Overall Depth
25 in
Hose Length
10 ft
Display Size
7 in
Overall Height
60 in
Overall Width
27 1/2 in

Details

Voltage
115 V AC
Item
Refrigerant Management Center
Includes
Check Weight, Low and High Side Barrier Hoses, Temperature Probe Accessory
Refrigerant Type
R-134a
Material
Steel
Operation
Automatic
Features
Higher Capacity Levels Reduce the need to use the Vehicle's Compressor to Assist with Completing the Charge, You can also Upgrade to a 50lb Tank to Service Larger Capacity Systems
Standards
CSA C22.2 120 DEI, SAE J3030, UL1963 EEI
Maximum Flow Rate
2 cfm
Filter-Drier Capacity
150 lb
Printer Compatibility
Compatible (Not Included)
Tank Capacity
30 lb
Maximum Operating Temperature
122 Degrees F
Vehicle Database Compatibility
Compatible (Included)
Display Type
Capacitive Touch LCD
Functions
A/C Component Flushing
Power Source
Electric

Description

Dual Gas Refrigerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.