Refrigerant Recover, Recharge, Recycler
Mfr # AR2700TA10
Zoro # G610044002
product price: $8,509.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Voltage
115 V AC
Power Source
Electric
Tank Capacity
90 lb
Features
Simple Operation for Oil Waste and Air Purge
Operation
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR2700TA10
Zoro #
G610044002
UPC #
750377119149
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
24 1/2 in
Hose Length
8 ft
Overall Width
22 in
Details
Voltage
115 V AC
Item
Refrigerant Recover, Recharge, and Recycler
Power Source
Electric
Tank Capacity
90 lb
Features
Simple Operation for Oil Waste and Air Purge
Operation
Automatic
Material
Steel
Product Type
Refrigerant Recover, Recycle, Recharge Machine
Display Type
LCD
Maximum Operating Temperature
120 Degrees F
Maximum Flow Rate
6 cfm
Refrigerant Type
R-12, R-134a, R-22, R-401A, R-402A, R-404A, R-407C, R-409A, R-502
Description
AR2700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.