Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Unlacquered Brass RM Series Flat Outside Surface/Round Tubing Inside Back-to-Back Pull Handle

  • Mfr # RM8X8ULBR

  • Zoro # G110089237


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM8X8ULBR
Zoro #
G110089237
UPC #
-
Country of Origin
United States

Description

The CRL RM Series Flat Outside Surface/Round Tubing Inside Back-to-Back Pull Handles offer features from both the popular SQ and MT Series Handles. The RM Series Handle has a flat outside surface, thus having the square cornered appearance of the SQ Series. Therefore it is a good choice for similar CRL Hinge Series such as Geneva, Vienna, Concord, Cardiff, and others. The inside portion of the handle has the same round tubing as the MT Series Handle, ensuring a comfortable grip. Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.SPECIFICATIONS:Material: 3/4 in. 19 mm Brass Tubing; 1-1/4 in. 32 mm Metal WashersGlass Thickness Range: 1/4 in. to 1/2 in. 6 to 12 mmHole Diameter Required: 1/2 in. 12 mmCenter-to-Center Hole Spacing: 6 in. 152 mm; 8 in. 203 mmMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.