This item is Discontinued.

Cr Laurence Matte Black 39-in Sleeve-Over Glass-To-Glass Support Bar for 3/8-in to 1/2-in Thick Glass SUP20MBL

This item is Discontinued.

Cr Laurence

Matte Black 39-in Sleeve-Over Glass-To-Glass Support Bar for 3/8-in to 1/2-in Thick Glass (Discontinued)

Mfr # SUP20MBL
Zoro # G710109151
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUP20MBL
Zoro #
G710109151
UPC #
-
Country of Origin
United States

Description


These CRL Fixed Panel Support Bars stabilize fixed panels of glass in enclosures that do not go all the way up to the ceiling. The Glass-to-Glass Bar has solid brass end caps with swiveling U-shaped receptacles on both ends to secure each fixed panel. Nylon-tipped set screws secure the glass and prevent glass-to-metal contact. Bars are available in two lengths, and in sizes to secure 1/4 to 1/2 6 to 12 mm thick glass. Finishes are available to match most of our hinges, knobs, and pull handles. No holes or cut-outs are required in the glass.
SPECIFICATIONS:
Material: 3/4 19 mm Diameter Tubular Brass Bar, Solid Brass Fittings
Bar Lengths: 39 1 m; 51 1.3 m
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Includes: All Required Mounting Hardware
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.