Zoro Homepage

Matte Black Cardiff Series Top or Bottom Mount Hinge

  • Mfr # CAR01MBL

  • Zoro # G811938810


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR01MBL
Zoro #
G811938810
UPC #
-
Country of Origin
United States

Description

CRL Cardiff Series Pivot Hinges are designed for use with 5/16'' 8 mm to 3/8'' 10 mm tempered safety glass, and provide an extra number of application possibilities. Some advantages of pivot type hinges include the fact that they carry the majority of the weight on the bottom, and have the ability to be inset from the wall, enabling clearance for towel bars and other projections. Cardiff Series Pivot Hinges are self-centering, with four springs for maximum retention strength. Optional 5 Pre-Set Pivot Pin Sets may be ordered separately. The Cardiff Series is adaptable to our Deluxe Header System for shower enclosures not going all the way up to the ceiling. Must order HAB01 Adaptor Block Separately. NOTE: Optional 5 Pivot Pin Set for Cardiff, Prima, Rondo, and Shell Series Optional 5 Pivot Pin sets are available when you want to alter the closing position of the door by 5. These Pivot Pins may be inserted prior to installation, or retrofitted after the installation is complete. Sold as a set of two, one for the top, and one for the bottom. Not included with hinge purchase. Using two hinges with 5/16'' or 3/8'' glass 8 or 10 mm the hinge will hold up to 100 lbs. 45 kg with maximum door width of 31'' 787 mm. SPECIFICATIONS: Glass Thickness: 5/16'' 8 mm to 3/8'' 10 mm Tempered Safety Glass Special Features: Top and Bottom Mount design allows more glass to show. Use of these hinges will reduce quantity of cut-outs required when compared to standard side mount glass-to-glass hinges. Cat. No. CAR01 can be mounted floor and ceiling, or floor and header. Construction: Solid Brass Hinge Swings: Full Rotation Closing Type: Self-Centering when within 15 of closed position. Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions This hinge series is patented Patent No. 5,297,313.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.