Zoro Homepage

Matte Black Cylinder Style Back-to-Back Shower Door Knobs With Plastic Sleeve

  • Mfr # SDKP112MBL

  • Zoro # G510109108


product price: $31.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDKP112MBL
Zoro #
G510109108
UPC #
-
Country of Origin
United States

Description


Our CRL Cylinder Style Knob adds a simple elegance to a frameless shower enclosure. The sleek, cylindrical shape is functional without detracting from the beauty of an 'all-glass' door. The Plastic Sleeve Model is ideal for use on sliding bypass shower doors to protect the knob surface. Knob diameter is 3/4 19 mm, and it stands 1-1/4 32 mm from the glass surface. The end cap for the Single-Sided Model stands only 5/32 4 mm from the glass surface. Stocked in 11 beautiful finishes, with custom finishes available on request.
SPECIFICATIONS:
Material: Solid Brass
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 3/8 or 1/2 10 or 12 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.