Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Geneva 537 Series Wall Mount Full Back Plate Standard Hinge With 5 Degree Offset

  • Mfr # GEN537MBL

  • Zoro # G511940069


product price: $67.81
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN537MBL
Zoro #
G511940069
UPC #
-
Country of Origin
United States

Description

The CRL Geneva Series of professional Hinges is able to accommodate 5/16'' 8 mm to 1/2'' 12 mm glass. A variety of six styles gives design flexibility, including three different Wall Mount and three different Glass-to-Glass types. Geneva Hinges are self-centering and contain a Reversible 5 Degree Pivot Pin. In addition, Custom Pivot Pins are available to accommodate ''off-angle'' installations. Made of solid brass with all moving parts pins and springs in stainless steel. Standard Reversible Pivot Pin: Each Geneva Hinge contains a Reversible Pivot Pin. One side of the Pin is marked 90 Degrees. The opposite side is marked 85 Degrees. Standard Geneva Hinges come with the 90 Degrees side activated. Offset Models come with the Pin pre-set to 85 Degrees 5 degree tighter closure into shower interior. The Pin can be rotated not flipped upside down to activate the other side. Using two hinges with 5/16'' to 1/2'' glass 8 to 12 mm the hinge will hold up to 80 lbs. 36 kg with a maximum door width of 28'' 711 mm. Using three hinges with 5/16'' to 1/2'' glass 8 to 12 mm the hinge will hold up to 120 lbs. 54 kg with a maximum door width of 32'' 813 mm. Custom Pivot Pin: Custom Pivot Pins Cat. No. GENP1N are available to accommodate ''off-angle'' installations. If the 5 Degree Reversible Pivot Pin contained in the hinge does not assist in closing the door to the position desired, you may specify the angle needed for a Custom Pivot Pin up to 45 degrees. If using the Custom Pivot Pin, contact our Technical Sales Shower Door Department. Your glass sizes and the aesthetics of the enclosure may be affected by the use of the Custom Pivot Pin. SPECIFICATIONS: Glass Thickness: 5/16'' 8 mm to 1/2'' 12 mm Tempered Safety Glass Special Feature: Offers choice of Standard Model factory set at standard 0 degree closing position, or 5 degree Pre-Set Model for tighter closure into shower interior. Construction: Solid Brass Hinge Swings: 90 degree in and 90 degree Out Closing Type: Self-Centering when within 15 degree of Closed Position Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions. Cat. No. GEN13 Gasket Pack must be purchased separately for use with 5/16'' 8 mm thick tempered glass. Custom finishes are available on request. Contact Technical Sales Shower Door Division.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.