
Matte Black Geneva Series Glass-to-Glass Bracket
Mfr # GE090MBL
Zoro # G210106407
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE090MBL
Zoro #
G210106407
UPC #
-
Country of Origin
United States
Description
CRL Geneva Series 90 Degree Glass-to-Glass Clamps are designed for 5/16 to 1/2 8 to 12 mm thick glass projects. The two mounting screws per panel matches the configuration of many of our most popular hinge series. Continuity of design is maintained by matching the look of the hinges used. They feature square corners and edges in several decorator finishes and are constructed of solid brass. Custom finishes are available on request by contacting DK Hardware Sales Shower Door Department.
SPECIFICATIONS:
Glass Thickness: 5/16 to 1/2 8 to 12 mm
Material: Solid Brass
Includes: Gaskets and Mounting Screws Hole Diameter
Required: Two 3/4 19 mm Holes Per Panel
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.