Zoro Homepage

Matte Black Pinnacle 337 Series Adjustable Wall Mount 'H' Back Plate Hinge

  • Mfr # P1N337MBL

  • Zoro # G811940059


product price: $95.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1N337MBL
Zoro #
G811940059
UPC #
-
Country of Origin
United States

Description

CRL Adjustable Pinnacle Series Hinges take our popular Pinnacle Hinge to a new level. Adjustment to accommodate the desired angle up to 90 degree is done after the door is installed. Once the door is hung, simply loosen the Allen set screws and turn the door to the desired closed position. By merely tightening the Allen screws your door will self-center to the desired closed position. The door can swing 90 degree inward and also 90 degree outward adjusting angle from factory set position will reduce 90 degree swing in that direction. For doors pulling outwards only using a clear door jamb, you can adjust the hinge to close 5 degree inside the shower area, thus having the door close snugly against the jamb. Using two hinges with 5/16'' to 1/2'' glass 8 to 12 mm the hinge will hold up to 80 lbs. 36 kg with a maximum door width of 28'' 711 mm. Using three hinges with 5/16'' to 1/2'' glass 8 to 12 mm the hinge will hold up to 120 lbs. 54 kg with a maximum door width of 32'' 813 mm. SPECIFICATIONS: Glass Thickness: 5/16'' 8 mm to 1/2'' 12 mm Tempered Safety Glass Special Feature: Adjustable to any angle up to 90 degree without having to take door down. Construction: Solid Brass Hinge Swings: 90 degree in and 90 degree out at factory set position. Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions. Cat. No. P1N13 Gasket Pack must be purchased separately for use with 5/16'' 8 mm thick tempered glass. Replacement Hardware:P102** - Wall plate replacement screwsP615** - Cover plate replacement screws NOTE: Door glass width may require alteration from standard clearance deductions when adjusting angles. Call for details. Custom finishes are available on request. Contact the DK Hardware Sales Shower Door Department.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.