
Matte Black Prima 05 Series Left Hand Offset Mount Hinge
Mfr # PPH05LMBL
Zoro # G911940072
product price: $160.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPH05LMBL
Zoro #
G911940072
UPC #
-
Country of Origin
United States
Description
CRL Prima Series Pivot Hinges are designed for use with 5/16'' to 3/8'' 8 to 10 mm tempered safety glass, and provide an extra number of application possibilities. Some advantages of pivot type hinges include the fact that they carry the majority of the weight on the bottom, and have the ability to be inset from the wall, enabling clearance for towel bars and other projections. Prima Series Pivot Hinges are self-centering, with four springs for maximum retention strength. Optional Cat. No. P1VP1N 5 degree Pre-Set Pivot Pin Sets may be ordered separately. In addition, Pre-Set 5 degree Hinge models are available. The PPH01 Model is adaptable to our Deluxe Header System for shower enclosures not going all the way up to the ceiling. Our PPH06 Model is only compatible with our EZ-Adjust Header System. It includes an adaptor used with the EZ-Adjust Header System. Optional 5 degree Pivot Pin set For Prima, Cardiff, Rondo, and Shell Series: Optional 5 degree Pivot Pin Sets are available when you want to alter the closing position of the door by 5 degree. These Pivot Pins may be inserted prior to installation, or retrofitted after the installation is complete. Sold as a set: One for the top, and one for the bottom. Not included with hinge purchase. Pre-Set 5 degree Hinge models are available from stock. Using two hinges with 5/16'' to 3/8'' glass 8 to 10 mm the hinge will hold up to 100 lbs. 45 kg with a maximum width of 31'' 787 mm. SPECIFICATIONS: Glass Thickness: 5/16'' 8 mm to 3/8'' 10 mm Tempered Safety Glass Special Features: Top and Bottom Mount design allows more glass to show. Use of these hinges will reduce quantity of cut-outs required when compared to standard side mount glass-to-glass hinges. Cat. No. PPH01 can be mounted floor and ceiling, or floor and header. Construction: Solid Brass Hinge Swings: Full Rotation Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required PPH135 Model also requires two holes; PPH07 Model requires Cut-Out for Hinge and Hole for Clamp. Includes: Gaskets, Screws, and Glass Fabrication Dimensions This hinge series is patented Patent No. 5,297,313. Custom finishes are available on request. Contact the DK Hardware Sales Department.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.