Matte Black Wall Mount Polaris 125 Series Soft Close Gate Hinge

  • Mfr # P0L037125MBL

  • Zoro # G610080826


product price: $819.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0L037125MBL
Zoro #
G610080826
UPC #
-
Country of Origin
United States

Description

The CRL Polaris 125 Series Soft Close Hinge is a state-of-the-art product that is ahead of its rivals in design, style and safety. The Polaris Soft Close Hinge closes with a soft and light action not only making it safe but also quiet in operation. For use in all outdoor and indoor framless glass gate applications. Composed of 2205 grade stainless steel, the hinge is strong and durable, and will withstand harsh environmental conditions.NOTE: Glass fabrication requiredSPECIFICATIONS:Glazing Thickness : 3/8 in. or 1/2 in. Maximum Glass Weight : 100 lbs.Maximum Glass Size : 35 in. Wide x 59 in. HighMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.