PP43 Plaza Series Post for 3/8-in 10 mm Glass Stainless 24-in High 1-1/2-in Square Corner Post

  • Mfr # PP432438LBS

  • Zoro # G910031634


product price:  $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP432438LBS
Zoro #
G910031634
UPC #
-
Country of Origin
United States

Description


CRL Plaza Series Glass Partition Posts for 3/8 10 mm glassare constructed with 1-1/2 38 mm stainless steel square tubing. Glass can be attached to the full length u-channels with Cat. No. 33SC Clear Silicone, which meets CRL standards.
Model PP43 Posts are available off the shelf in various stock sizes and two finishes. You can install them in wood, marble, or vitreous counter tops using the welded flange base and the supplied screws. Each kit contains one Post, one Welded Flange Base, one Top Cap, Glazing U-Channel and Installation Screws. Glass is not provided.
We can fabricate custom posts for non-stock sizes and configurations. For do-it-yourselfers we offer stock component parts ready-to-ship so you can fabricate complete units in your own shop.
Plaza Posts measure 1-1/2 38 mm square; Welded base plates measure 3 76.2 mm square. Glazing channel is available for 1/4 6 mm glass for all stock sizes. Glazing channel for 3/8 10 mm glass is available for 24 610 mm high stock sizes, or on special order for other sizes.
Product Warning:
For interior use only. Maximum recommended span for 3/8 10 mm glass is 56 wide. Use tempered glass only.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.Stainless Steel Advisory: Although Stainless Steel is resistant to corrosion, it is not rust or stain proof. CRL recommends periodic maintenance to help maintain its factory finish. For more information, view the Stainless Steel Disclaimer found in the Technical References section below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.