Satin Brass 8-in MT Series Round Tubing Mitered Corner Back-to-Back Pull Handle

  • Mfr # MT8X8SB

  • Zoro # G110089244


product price: $71.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT8X8SB
Zoro #
G110089244
UPC #
-
Country of Origin
United States

Description


The MT Series Round Tubing Mitered Corner Back-to-Back Pull Handles offers the contrast of round tubing along with square mitered corners, which makes it a Handle that is sure to be noticed. The round tubing provides a comfortable gripping surface and strong feel. Back-up plastic washers and nylon spacers are included to protect against glass-to-metal contact.
Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing; 1-1/4 32 mm Metal Washers
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing: 6 152 mm; 8 203 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.